Zoro Homepage
This item is Discontinued.
Raco 1-1/2" Steel Lock Nut 1006

1-1/2" Steel Lock Nut (Discontinued)

  • Mfr # 1006
  • Zoro # G4283715
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1006
Zoro #
G4283715
UPC #
050169010068
Country of Origin
India

Dimensions

Conduit Trade Size
1 1/2 in

Details

Item
Locknut 1-1/2",Steel
Standards
UL Listed E195969, CSA Certified C22.2 #18
Includes
Clamp
For Use With
Threaded Rigid/IMC Conduit, Fittings
For Conduit Type
Threaded IMC, Rigid
Conduit Fitting Material
Zinc Plated Steel

Description

Locknut 1-1/2 In.,Steel, Conduit Fitting Type Locknut, Standards UL Listed E195969, CSA Certified C22.2 #18, For Use With Threaded Rigid/IMC Conduit, Fittings, For Conduit Type Threaded IMC, Rigid, Includes Clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.