Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IMC Locknut, 1/2 in, Threaded, Steel, Electro Zinc Plated, Gray

  • Mfr # 1192

  • Zoro # G5493400


product price: $0.93
/ea

Key Features

Trade Size
1/2 in
Connection Type
Threaded
Material
Steel
Finish
Electro Zinc Plated
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1192
Zoro #
G5493400
UPC #
050169011928
Country of Origin
India

Dimensions

Trade Size
1/2 in
Overall Length
1 1/8 in
Length
0.141 in
Width
1-1/8 in
Height (In.)
1-1/8 in
Compatible Conduit Trade Size
1/2 in
Conduit Trade Size
1/2 in

Details

Item
IMC
Conduit Fitting Type
Locknut
Connection Type
Threaded
Material
Steel
Finish
Electro Zinc Plated
Color
Gray
For Use With
Fittings, Threaded RMC
Includes
Clamp
For Conduit Type
RMC, IMC
Application
Commercial Fittings
Features
All steel construction ensures mechanical protection for the raceway; Zinc-electroplated for added corrosion protection; For use in dry locations; Not UL Listed; Available in trade sizes 1/2 in. through 6 in.
Compatible Conduit Type
IMC, RMC
Weight
0.01 lb
Conduit Fitting Material
Steel

Description

LockNut for Threaded RMC/IMC, Steel, Trade Size 1/2 in, Overall Length 1 1/8 in, Finish Zinc Plated, Compatible Conduit Type IMC, RMC, Conduit Fitting Type Locknut, For Use With Fittings, Threaded RMC, For Conduit Type RMC, IMC, Weight 0.01 lb, Color Gray, Compatible Conduit Trade Size 1/2 in, Includes Clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.