Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IMC Locknut, 1 in, Threaded, Steel, Plain, Gray

  • Mfr # 1194

  • Zoro # G5493288


product price: $0.80
/ea

Key Features

Conduit Fitting Type
Locknut
Trade Size
1 in
Connection Type
Threaded
Material
Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1194
Zoro #
G5493288
UPC #
050169011942
Country of Origin
India

Dimensions

Trade Size
1 in
Overall Length
3/16 in
Length
0.17 in
Height (In.)
1.566 in
Width
1.705 in
Compatible Conduit Trade Size
1 in
Height
1.566 in
Dimensions
0.17 in x 1.705 in x 1.566 in
Conduit Trade Size
1 in

Details

Item
IMC
Conduit Fitting Type
Locknut
Connection Type
Threaded
Material
Steel
Finish
Plain
Color
Gray
For Use With
Fittings, Threaded RMC
For Conduit Type
RMC, IMC
Includes
Clamp
Application
Commercial Fittings
Features
All steel construction ensures mechanical protection for the raceway; Zinc-electroplated for added corrosion protection; For use in dry locations; Not UL Listed; Available in trade sizes 1/2 in. through 6 in.
Weight
0.02 lb
Compatible Conduit Type
IMC, RMC
Fitting Type
Locknuts
Conduit Type
Rigid/IMC
Conduit Fitting Material
Steel

Description

1 in. Rigid/IMC Locknut
•Secure threaded Rigid/IMC conduit to a junction box or enclosure using RACO locknuts.
•Locking tangs ensure tight connection to the box or enclosure.
•Locknuts can also secure the threaded end of a conduit connector inside a box or enclosure.
•All steel construction ensures mechanical protection for the raceway
•Zinc-electroplated for added corrosion protection
•For use in dry locations
•Not UL Listed
•Available in trade sizes 1/2 in. through 6 in.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.