Zoro Homepage

IMC, #6-8, Steel, Plain

  • Mfr # 1004

  • Zoro # G4283730


product price: $0.48
/ea

Key Features

Conduit Fitting Type
Locknut
Trade Size
1 in
Connection Type
Threaded
Material
Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1004
Zoro #
G4283730
UPC #
050169010044
Country of Origin
India

Dimensions

Trade Size
1 in
Overall Length
1 11/16 in
Width Across Flats
1-45/64"
Dia./Thread Size
6"- 8
Nut Height
11/64"
Compatible Conduit Trade Size
1 in
Thread Size
#6-8
Length
0.203 in
Width
1.766 in
Height
1.766 in
Dimensions
0.203 in x 1.766 in x 1.766 in
Conduit Trade Size
1 in

Details

Item
IMC
Conduit Fitting Type
Locknut
Connection Type
Threaded
Material
Steel
Finish
Plain
Color
Gray
Max. Temp.
350 Degrees C, 662 Degrees F
Fastener Thread Direction
Right Hand
Nut Style
Captive Lock Nut
Basic Material
Steel
System of Measurement
Inch
Material Grade
1070 and 1080
Fastener Thread Type
NPS
Standards
CSA Certified C22.2 #18, UL Listed E195969
For Conduit Type
RMC, IMC
Includes
Clamp
For Use With
Fittings, Threaded RMC
Compatible Conduit Type
IMC, RMC
Insulated
No
Thread Type
NPS
Material Grade/Class
1070 and 1080
Features
All steel construction ensures mechanical protection for the raceway; Zinc-electroplated for added corrosion protection; For use in dry locations; UL and CSA Listed; Available in trade sizes 1/2 in. through 6 in.
Application
For use in dry locations on threaded rigid/IMC conduit to secure conduit to a box or enclosure
Certified Listed
UL ListedCSA Certified
Conduit Type
Rigid/IMC
Fitting Type
Locknuts
Industry Standard(s)
UL 514B
Fastener Finish
Zinc Plated
Conduit Fitting Material
Zinc Plated Steel

Description

LockNut for Threaded RMC/IMC, Steel, Trade Size 1 in, Overall Length 1 11/16 in, Finish Zinc Plated, Insulated No, Compatible Conduit Type IMC, RMC, Conduit Fitting Type Locknut, Standards CSA Certified C22.2 #18, UL Listed E195969, For Use With Fittings, Threaded RMC, For Conduit Type RMC, IMC, Color Gray, Compatible Conduit Trade Size 1 in, Includes Clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.