Zoro Homepage

IMC Locknut, 3-1/2 in, Threaded, Steel, Zinc Plated

  • Mfr # 1014

  • Zoro # G3752231


product price: $4.19
/ea
Sold in multiples of 15 for $62.85

Key Features

Conduit Fitting Type
Locknut
Trade Size
3-1/2 in
Connection Type
Threaded
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1014
Zoro #
G3752231
UPC #
050169010143
Country of Origin
India

Dimensions

Trade Size
3-1/2 in
Overall Length
5/32 in
Length
0.17 in
Width
4-3/4 in
Height (In.)
4-3/4 in
Inside Diameter
3.5 in
Compatible Conduit Trade Size
3 1/2 in
Outside Diameter
4.69 in
Overall Height
4 3/4 in
Overall Width
4 3/4 in
Dimensions
0.17 in x 4.75 in x 4.75 in
Height
4.75 in

Details

Item
IMC
Conduit Fitting Type
Locknut
Connection Type
Threaded
Material
Steel
Finish
Zinc Plated
Standards
CSA Certified, UL 514B, UL Listed
For Conduit Type
RMC
For Use With
Threaded RMC
Application
For use in dry locations on threaded rigid/IMC conduit to secure conduit to a box or enclosure
Features
All steel construction ensures mechanical protection for the raceway; Zinc-electroplated for added corrosion protection; For use in dry locations; UL and CSA Listed; Available in trade sizes 1/2 in. through 6 in.
Connection Orientation
Straight
Weight
0.17 lb
Compatible Conduit Type
IMC, RMC
Conduit Type
Rigid/IMC
Certified Listed
UL ListedCSA Certified
Fitting Type
Locknuts
Industry Standard(s)
UL 514B

Description

Bushing, Steel, Trade Size 3 1/2 in, Overall Length 5/32 in, Finish Zinc Plated, Compatible Conduit Type IMC, RMC, Conduit Fitting Type Bushing, Standards CSA Certified, UL 514B, UL Listed, For Use With Threaded RMC, For Conduit Type RMC, Overall Height 4 3/4 in, Overall Width 4 3/4 in, Weight 0.17 lb, Compatible Conduit Trade Size 3 1/2 in, Connection Orientation Straight, Inside Diameter 3.5 in, Outside Diameter 4.69 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.