Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IMC Locknut, 3-1/2 in, Threaded, Steel, Zinc Plated

  • Mfr # 1200

  • Zoro # G3752889


product price: $3.59
/ea
Sold in multiples of 15 for $53.85

Key Features

Conduit Fitting Type
Locknut
Trade Size
3-1/2 in
Connection Type
Threaded
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1200
Zoro #
G3752889
UPC #
050169012000
Country of Origin
India

Dimensions

Trade Size
3-1/2 in
Overall Length
7/32 in
Length
0.234 in
Height (In.)
4.688 in
Width
4.688 in
Compatible Conduit Trade Size
3 1/2 in
Outside Diameter
4.69 in
Overall Width
4 11/16 in
Overall Height
4 11/16 in
Inside Diameter
3.5 in
Height
4.688 in
Dimensions
0.234 in x 4.688 in x 4.688 in

Details

Item
IMC
Conduit Fitting Type
Locknut
Connection Type
Threaded
Material
Steel
Finish
Zinc Plated
For Conduit Type
RMC
Application
Commercial Fittings
For Use With
Threaded RMC
Features
All steel construction ensures mechanical protection for the raceway; Zinc-electroplated for added corrosion protection; For use in dry locations; Not UL Listed; Available in trade sizes 1/2 in. through 6 in.
Connection Orientation
Straight
Weight
0.22 lb
Compatible Conduit Type
IMC, RMC
Conduit Type
Rigid/IMC
Fitting Type
Locknuts

Description

Locknut, Steel, Trade Size 3 1/2 in, Overall Length 7/32 in, Finish Zinc Plated, Compatible Conduit Type IMC, RMC, Conduit Fitting Type Locknut, For Use With Threaded RMC, For Conduit Type RMC, Overall Height 4 11/16 in, Overall Width 4 11/16 in, Weight 0.22 lb, Compatible Conduit Trade Size 3 1/2 in, Connection Orientation Straight, Inside Diameter 3.5 in, Outside Diameter 4.69 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.