Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IMC Locknut, 3 in, Threaded, Steel, Zinc Plated

  • Mfr # 1199

  • Zoro # G3752749


product price: $3.89
/ea
Sold in multiples of 25 for $97.25

Key Features

Trade Size
3 in
Connection Type
Threaded
Material
Steel
Finish
Zinc Plated
Overall Length
7/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1199
Zoro #
G3752749
UPC #
050169011997
Country of Origin
India

Dimensions

Trade Size
3 in
Overall Length
7/32 in
Length
0.234 in
Height (In.)
4.188 in
Width
4.188 in
Overall Width
4 3/16 in
Compatible Conduit Trade Size
3 in
Outside Diameter
4.11 in
Overall Height
4 3/16 in
Inside Diameter
3 in
Dimensions
0.234 in x 4.188 in x 4.188 in
Height
4.188 in

Details

Item
IMC
Conduit Fitting Type
Locknut
Connection Type
Threaded
Material
Steel
Finish
Zinc Plated
For Use With
Threaded RMC
Application
Commercial Fittings
For Conduit Type
RMC
Features
All steel construction ensures mechanical protection for the raceway; Zinc-electroplated for added corrosion protection; For use in dry locations; Not UL Listed; Available in trade sizes 1/2 in. through 6 in.
Weight
0.18 lb
Compatible Conduit Type
IMC, RMC
Connection Orientation
Straight
Fitting Type
Locknuts
Conduit Type
Rigid/IMC

Description

Locknut, Steel, Trade Size 3 in, Overall Length 7/32 in, Finish Zinc Plated, Compatible Conduit Type IMC, RMC, Conduit Fitting Type Locknut, For Use With Threaded RMC, For Conduit Type RMC, Overall Height 4 3/16 in, Overall Width 4 3/16 in, Weight 0.18 lb, Compatible Conduit Trade Size 3 in, Connection Orientation Straight, Inside Diameter 3 in, Outside Diameter 4.11 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.