Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conduit Fitting Locknut, 5 in, Steel, Electro Zinc Plated

  • Mfr # 1219

  • Zoro # G3752450


product price: $33.15
/ea
Sold in multiples of 8 for $265.20

Key Features

Conduit Fitting Type
Locknut
Trade Size
5 in
Material
Steel
Finish
Electro Zinc Plated
Overall Length
0.394 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1219
Zoro #
G3752450
UPC #
050169012192
Country of Origin
India

Dimensions

Trade Size
5 in
Overall Length
0.394 in
Length
0.394 in
Height (In.)
6.51 in
Width
6.510 in
Dimensions
0.394 in x 6.51 in x 6.51 in
Height
6.51 in

Details

Item
Conduit Fitting
Conduit Fitting Type
Locknut
Material
Steel
Finish
Electro Zinc Plated
Application
Commercial Fittings
Features
All steel construction ensures mechanical protection for the raceway; Zinc-electroplated for added corrosion protection; For use in dry locations; Not UL Listed; Available in trade sizes 1/2 in. through 6 in.
Fitting Type
Locknuts
Item Type
4D
Conduit Type
Rigid/IMC

Description

Locknut,5 In.,Steel,Non Ul

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.