Zoro Homepage

Conduit Fitting Locknut, 6 in, Threaded, Steel, Zinc Plated

  • Mfr # 1024

  • Zoro # G3752119


product price: $59.29
/ea

Key Features

Conduit Fitting Type
Locknut
Trade Size
6 in
Connection Type
Threaded
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1024
Zoro #
G3752119
UPC #
050169010242
Country of Origin
India

Dimensions

Trade Size
6 in
Overall Length
1/2 in
Length
0.5 in
Thread Size
6"-8
Height (In.)
7.3 in
Width
7.850 in
Dimensions
0.5 in x 7.85 in x 7.3 in
Height
7.3 in
Overall Height
7 9/32 in
Overall Width
7 27/32 in
Compatible Conduit Trade Size
6 in

Details

Item
Conduit Fitting
Conduit Fitting Type
Locknut
Connection Type
Threaded
Material
Steel
Finish
Zinc Plated
Standards
CSA Certified, UL 514B, UL Listed
Application
For use in dry locations on threaded rigid/IMC conduit to secure conduit to a box or enclosure
For Conduit Type
IMC, Rigid
For Use With
IMC Conduit, Rigid Conduit
Features
All steel construction ensures mechanical protection for the raceway; Zinc-electroplated for added corrosion protection; For use in dry locations; UL and CSA Listed; Available in trade sizes 1/2 in. through 6 in.
Industry Standard(s)
UL 514B
Certified Listed
UL ListedCSA Certified
Conduit Type
Rigid/IMC
Fitting Type
Locknuts
Weight
1.06 lb
Compatible Conduit Type
IMC, RMC

Description

Locknut, Steel, Trade Size 6 in, Overall Length 1/2 in, Finish Zinc Plated, Compatible Conduit Type IMC, RMC, Thread Size 6 In.-8, Conduit Fitting Type Locknut, Standards CSA Certified, UL 514B, UL Listed, For Use With IMC Conduit, Rigid Conduit, For Conduit Type IMC, Rigid, Overall Height 7 9/32 in, Overall Width 7 27/32 in, Weight 1.06 lb, Compatible Conduit Trade Size 6 in, Connection Type Threaded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.