Zoro Homepage

IMC Locknut, 1-1/4 in, Threaded, Steel, Zinc Plated, Gray

  • Mfr # 1005

  • Zoro # G5493105


product price: $1.99
/ea

Key Features

Conduit Fitting Type
Locknut
Trade Size
1-1/4 in
Connection Type
Threaded
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1005
Zoro #
G5493105
UPC #
050169010051
Country of Origin
India

Dimensions

Trade Size
1-1/4 in
Overall Length
2 1/16 in
Length
0.219 in
Height (In.)
2.281 in
Width
2.281 in
Compatible Conduit Trade Size
1 1/4 in
Height
2.281 in
Dimensions
0.219 in x 2.281 in x 2.281 in
Conduit Trade Size
1 1/4 in

Details

Item
IMC
Conduit Fitting Type
Locknut
Connection Type
Threaded
Material
Steel
Finish
Zinc Plated
Color
Gray
For Use With
Fittings, Threaded RMC
Includes
Clamp
For Conduit Type
RMC, IMC
Insulated
No
Standards
CSA Certified, UL Listed
Application
Commercial Fittings
Features
All steel construction ensures mechanical protection for the raceway; Zinc-electroplated for added corrosion protection; For use in dry locations; UL and CSA Listed; Available in trade sizes 1/2 in. through 6 in.
Compatible Conduit Type
IMC, RMC
Weight
0.04 lb
Conduit Type
Rigid/IMC
Certified Listed
UL ListedCSA Certified
Industry Standard(s)
UL 514B
Fitting Type
Locknuts
Conduit Fitting Material
Steel

Description

LockNut for Threaded RMC/IMC, Steel, Trade Size 1 1/4 in, Overall Length 2 1/16 in, Finish Zinc Plated, Insulated No, Compatible Conduit Type IMC, RMC, Conduit Fitting Type Locknut, Standards CSA Certified, UL Listed, For Use With Fittings, Threaded RMC, For Conduit Type RMC, IMC, Weight 0.04 lb, Color Gray, Compatible Conduit Trade Size 1 1/4 in, Includes Clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.