Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Low Volt Partition, Steel, Partition Box Type

  • Mfr # 974

  • Zoro # G3752058


product price: $4.19
/ea
Sold in multiples of 25 for $104.75

Key Features

Material
Steel
Box Type
Partition
Height
2.219"
Width
2.313 in
Features
Partitions divide boxes into compartments; Steel is 1/16 in. thick; Cover made from zinc, pre-coated, steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
974
Zoro #
G3752058
UPC #
050169009741
Country of Origin
China

Dimensions

Height
2.219"
Width
2.313 in
Length
2.219 in
Nominal Depth
1-5/8 in
Nominal Length
0.063 in

Details

Item
Low Volt Partition
Material
Steel
Box Type
Partition
Features
Partitions divide boxes into compartments; Steel is 1/16 in. thick; Cover made from zinc, pre-coated, steel

Description

Low Volt Partition For Gang Box,1-5/8 D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.