Zoro Homepage

Low Voltage Box Partition, Box Accessory, Partition

  • Mfr # 709

  • Zoro # G3751017


product price: $5.59
/ea
Sold in multiples of 25 for $139.75

Key Features

Box Type
Partition
Width
4-1/8 in
Height
3.675"
Length
3.675 in
Features
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
709
Zoro #
G3751017
UPC #
050169007099
Country of Origin
United States

Dimensions

Width
4-1/8 in
Height
3.675"
Length
3.675 in
Nominal Width
4.125 in
Nominal Depth
2-1/8 in
Nominal Length
0.063 in

Details

Item
Low Volt Partition
Box Type
Partition
Features
Material
pre-galvanized steel

Description

Box Partition,Sq,Low Volt,4 In.,2-1/8 D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.