Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrical Box, 134 cu in, Masonry Box Type, 6 Gangs, Steel, Rectangular Shape

  • Mfr # 965

  • Zoro # G3753640


product price: $62.59
/ea

Key Features

Capacity
134 cu in
Box Type
Masonry
Number of Gangs
6 Gangs
Material
Steel
Overall Width
11.031 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
965
Zoro #
G3753640
UPC #
050169009659
Country of Origin
China

Dimensions

Overall Width
11.031 in
Overall Depth
3-1/2 in
Conduit Size
1/2 in, 3/4 in
Height
3.375 in

Details

Item
Electrical Box
Capacity
134 cu in
Box Type
Masonry
Number of Gangs
6 Gangs
Material
Steel
Box Shape
Rectangular
Knockouts
1/2 - 3/4 in Concentric
Features
Rugged welded design does not fall apart during construction.; Available from one to six gang configurations in both 2-1/2" and 3-1/2" depths.; Rectangular shape fits square cuts in block.; Large volume design allows for additional work room inside the box.; Standard 1/2" and 3/4" concentric knockouts.; Device ears inside the box prevent mortar from getting in the device holes.; Steel voltage partition #971 fits all 2-1/2" or 3-1/2" depths.; Standard wall plates can be used.
Wiring System
Conduit
Standard
UL Listed
Certified Listed
UL Listed

Description

Masonry Box,3-1/2 D,1/2-3/4,6 Gang

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.