Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CS16RAC
Zoro #
G3758032
UPC #
050169970126
Country of Origin
United States
Dimensions
Length
19.25 in
Width
4 in
Height
1.531"
Each - Width
4.000 in
Size
19.25 in x 4 in x 1.531 in
Dimensions
19.25 in x 4 in x 1.531 in
Details
Item
Cable Holder
Type
Cable Holder
Box Type
Electrical Box
Sub-Category
Other Accessories
Certified Listed
UL Listed
Accessory Type
Cable
Standard
UL Listed
Features
Supports up to 10 multi-conductor MC cables; For use between 16 in. metal or wood studs; Perfect means of first support for cables exiting panel box - meets NEC 330.30; Can be mounted in multiple configurations - wall-surface mounting, deck mounted or hung from threaded rod
Description
Mc/Bx Cable Holder,Bagged,16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.