Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metallic Sheath Cable Connector, NOVAL Accessory, Iron

  • Mfr # 3308

  • Zoro # G0833476


product price: $21.69
/ea

Key Features

Material
Iron
Conduit Size (In.)
2"
Color
Gray
Length
2.75 in
Width
2.891 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3308
Zoro #
G0833476
UPC #
-
Country of Origin
India

Dimensions

Conduit Size (In.)
2"
Length
2.75 in
Width
2.891 in
Overall Length
2 3/4 in
Trade Size - Metallic Building Cable Connector
2 in
Overall Width
2 29/32 in
Compatible Knockout Trade Size
2 in
Thread Size
2"-11 1/2
Overall Height
3 11/32 in
Trade Size
2 in
Height
3.344 in

Details

Item
Metallic Sheath Cable Connector
Material
Iron
Color
Gray
For Use With
AC, Flexible Conduit, MC
Standards
UL Listed
Style - Connector
Straight
Item - Building Cable Connector
Metallic Sheath Cable Connector
Material - Cable Connector
Malleable Iron
Cable Clamping Method
Squeeze Clamp
Box Connection
2 in MNPT
Use With - Metallic Building Cable
AC, Flexible Conduit, MC
Insulated
Yes
Connection Type
Squeeze
Connector Style
Straight
Weight
1.08 lb
Resistance Properties
Corrosion Resistant
Thread Type
NPT
Connection Orientation
Straight
Standard
cULus Listed
Certified Listed
cULus Listed
Features
All malleable construction ensures mechanical protection for the raceway; Electro zinc plated for added corrosion protection; UPC bar coded fittings are individually polybagged with a preprinted UPC-A bar code and packaged in pre-scored tear top cartons for an attractive presentation; Additional sizes available

Description

Straight Connector - Squeeze Clamp Style, Box Connection 2 in MNPT, Trade Size 2 in, Iron, Insulated Yes, Gray, For Use With AC, Flexible Conduit, MC, UL Listed, Connector Style Straight, Connection Orientation Straight, Squeeze Clamp, Compatible Knockout Trade Size 2 in, Connection Type Squeeze, Overall Height 3 11/32 in, Overall Length 2 3/4 in, Overall Width 2 29/32 in, Corrosion Resistant, Thread Size 2 In.-11 1/2, Thread Type NPT, Weight 1.08 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.