Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mounting Bracket, NOVAL Accessory, Mounting Bracket

  • Mfr # 9004R

  • Zoro # G3757953


product price: $5.25
/ea
Sold in multiples of 50 for $262.50

Key Features

Box Type
Mounting Bracket
Width
20 in
Length
2.87 in
Height
2.87"
Standard
cULus Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9004R
Zoro #
G3757953
UPC #
050169990049
Country of Origin
United States

Dimensions

Width
20 in
Length
2.87 in
Height
2.87"
Nominal Length
0.31 in

Details

Item
Mounting Bracket
Box Type
Mounting Bracket
Standard
cULus Listed
Certified Listed
cULus Listed
Features
Available for 1-1/2 in. or 2-1/8 in. deep boxes; Locator dimples on face of bar allows for exact positioning of single or multiple boxes; Dimple feature provides quick start of screws, and reinforcement to prevent box mounting screws from stripping out when box is mounted; Boxes attach easily with self-tapping screws
Material
Steel

Description

Mntng Bkt,16 In.,Spn,1-1/2 Or 2-1/8 Dp Bx

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.