Adjustable Box Mounting Brace, Brace Accessory, Mounting Bracket (Discontinued)
- Mfr # 9013R
- Zoro # G3757971
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9013R
Zoro #
G3757971
UPC #
050169990131
Country of Origin
United States
Dimensions
Length
1.75 in
Width
16 in
Height
1.75"
Details
Item
Adjustable Brace
Box Type
Mounting Bracket
Certified Listed
cULus Listed
Standard
cULus Listed
Features
Description
Mntng Bkt,Adj 16 In.,Spn,1-1/2 Or 2-1/8 Dp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.