Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fixed Position Box Bracket, Galvanized steel, Mounting Bracket Box Type

  • Mfr # 9001

  • Zoro # G1705636


product price: $4.49
/ea

Key Features

Material
Galvanized steel
Box Type
Mounting Bracket
Color
Silver
Function
Drywall Installation
Characteristics
For 16" On Center Studs, Mounts to 2 1/2 or 3 1/2" Studs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9001
Zoro #
G1705636
UPC #
050169090015
Country of Origin
United States

Dimensions

Length
15 in
Width
16 in
Depth
0.0625 in
Overall Length
0.31 in
Height
5.375"
Overall Width
16 in
Overall Depth
0.06 in
For Stud Width
2 1/2 in, 3 1/2 in

Details

Item
Fixed Position Box Bracket
Material
Galvanized steel
Box Type
Mounting Bracket
Color
Silver
Function
Drywall Installation
Characteristics
For 16" On Center Studs, Mounts to 2 1/2 or 3 1/2" Studs
Sub-Category
Mounting Accessories
For Use With
Mounts 3 Square Boxes 4", 4-11/16" to Studs 2-1/2" and 3-1/2"
Standards
cULus Listed
Standard
cULus Listed
Certified Listed
cULus Listed
Features
Fold-back stabilizer leg prevents bracket from being pushed back in wall cavity during drywall installation; Designed for 2-1/2 in. or 3-1/2 in. studs; Mounts 4 in. or 4-11/16 in. sq. boxes; Box can be mounted on ring without raised cover to save time by providing maximum work area inside box; When mounted, raised cover is brought to within 1/16 in. of drywall everytime and will not bulge or break drywall; Fold-back stabilizer leg prevents bracket from being pushed back into wall cavity; Made from zinc, pre-coated, steel

Description

Box Mounting Bracket, Three Box Fixed Position, For 16 In On Center Studs, Mounts to 2 1/2 In or 3 1/2 In Studs, Length 15 In, Width 15 In, Depth 0.0625 In, Box Type 4 In or 4 11/16 In Square, Material of Construction Galvanized Steel, Standards UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.