Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Low Voltage Device Mounting Ring, Ring Accessory, Mounting Bracket

  • Mfr # 9017

  • Zoro # G3755250


product price: $4.19
/ea
Sold in multiples of 20 for $83.80

Key Features

Box Type
Mounting Bracket
Width
2-1/2 in
Height
4.25"
Features
For use on low voltage Class 2 circuits only where electrical boxes are not required; Can be used to mount telephone jacks, computer outlets, security/sound systems, television antennas, etc.; Fast, precise mounting of low voltage wall plates to walls or studs; 2 brackets per poly bag
Length
4.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9017
Zoro #
G3755250
UPC #
050169090176
Country of Origin
United States

Dimensions

Width
2-1/2 in
Height
4.25"
Length
4.25 in
Nominal Length
0.16 in
Nominal Width
2.5 in

Details

Item
Mounting Ring
Box Type
Mounting Bracket
Features
For use on low voltage Class 2 circuits only where electrical boxes are not required; Can be used to mount telephone jacks, computer outlets, security/sound systems, television antennas, etc.; Fast, precise mounting of low voltage wall plates to walls or studs; 2 brackets per poly bag
Standard
cULus Listed
Certified Listed
cULus Listed
Material
Steel

Description

Mounting Bracket,Low Voltage,2 pcs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.