Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raco Mounting Bracket, Box Mounting Bracket 9017

Mounting Bracket, Box Mounting Bracket (Discontinued)

  • Mfr # 9017
  • Zoro # G7674323
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9017
Zoro #
G7674323
UPC #
50169090176
Country of Origin
United States

Dimensions

Height
4.25 in
Width
2-1/2 in
Length
4.25 in
Dimensions
0.16 in x 2.5 in x 4.25 in

Details

Item
Mounting Bracket
Type
Mounting Bracket
Box Type
Mounting Bracket
Features
For use on low voltage Class 2 circuits only where electrical boxes are not required; Can be used to mount telephone jacks, computer outlets, security/sound systems, television antennas, etc.; Fast, precise mounting of low voltage wall plates to walls or studs; 2 brackets per poly bag
Certified Listed
cULus Listed
Accessory Type
Box

Description

Raco Rectangle Steel 1 gang Low Voltage Mounting Bracket Metallic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.