Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mud Ring, 2 Gangs, Square Box Type

  • Mfr # 780

  • Zoro # G3751680


product price: $2.95
/ea
Sold in multiples of 25 for $73.75

Key Features

Number of Gangs
2 Gangs
Box Type
Square
Raised Height
1 in
Width
4 in
Capacity
12 cu. in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
780
Zoro #
G3751680
UPC #
050169007808
Country of Origin
United States

Dimensions

Raised Height
1 in
Width
4 in
Length
1 in
Height
4"

Details

Item
Mud Ring
Number of Gangs
2 Gangs
Box Type
Square
Capacity
12 cu. in.
Drawn or Welded
Drawn
Certified Listed
cULus Listed
Standard
cULus Listed
Paintable/Stainable
Yes
Features
Angled mounting slots compensate up to 12 degrees for box misalignment; Corners of cover are raised to allow for additional capacity; Device mounts to cover; 7.3 cu. in. capacity; Hardware and cover are packed in a poly-bag with printed catalog number, compliances and installation instructions

Description

Mud Ring,2 Device,4 Sq- Raised 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.