Zoro Homepage

Mud Ring, 2 Gangs, Floor Box Type

  • Mfr # 885

  • Zoro # G3756617


product price: $6.19
/ea
Sold in multiples of 20 for $123.80

Key Features

Number of Gangs
2 Gangs
Box Type
Floor
Raised Height
1-1/2 in
Color
Grey
Width
4.688 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
885
Zoro #
G3756617
UPC #
050169008850
Country of Origin
United States

Dimensions

Raised Height
1-1/2 in
Width
4.688 in
Length
1-1/2 in
Height
4.688"
Nominal Length
1.5 in

Details

Item
Mud Ring
Number of Gangs
2 Gangs
Box Type
Floor
Color
Grey
Standard
cULus Listed
Drawn or Welded
Welded
Certified Listed
cULus Listed
Paintable/Stainable
No
Features
Partition divides 4 in. square boxes into two compartments; Use partitions with two-device covers which have a slot for the partition; Helpful hint: Assemble the box with the partition in place before breaking off at the scored tab. This will prevent you from breaking off more tab than needed; Includes required hardware for mounting the receptacle; Accepts single 1.594 in. diameter receptacle; Installation instructions on polybag; 10.3 cu. in. capacity

Description

Mud Rng,2 Devce,Raised 1-1/2,4-11/16 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.