Zoro Homepage

Mud Ring, 2 Gangs, Square Box Type

  • Mfr # 820

  • Zoro # G3757210


product price: $5.19
/ea
Sold in multiples of 25 for $129.75

Key Features

Number of Gangs
2 Gangs
Box Type
Square
Raised Height
1-1/4 in
Color
Grey
Width
4.688 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
820
Zoro #
G3757210
UPC #
050169008201
Country of Origin
United States

Dimensions

Raised Height
1-1/4 in
Width
4.688 in
Length
1-1/4 in
Height
4.688"
Nominal Length
1.25 in

Details

Item
Mud Ring
Number of Gangs
2 Gangs
Box Type
Square
Color
Grey
Capacity
15 cu. in.
Certified Listed
cULus Listed
Drawn or Welded
Drawn
Paintable/Stainable
No
Standard
cULus Listed
Features

Description

Mud Rng,2 Devce,Raised 1-1/4,4-11/16 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.