Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mud Ring, 3 Gangs, Steel, Floor Box Type

  • Mfr # 793

  • Zoro # G4411276


product price: $12.49
/ea

Key Features

Number of Gangs
3 Gangs
Material
Steel
Box Type
Floor
Raised Height
3/4 in
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
793
Zoro #
G4411276
UPC #
050169007938
Country of Origin
China

Dimensions

Raised Height
3/4 in
Depth
4.06 in
Width
5.88 in
Overall Length
5.88 in
Length
0.75 in
Height
4.06"
Overall Depth
0.75 in
Overall Width
4.06 in

Details

Item
Mud Ring
Number of Gangs
3 Gangs
Material
Steel
Box Type
Floor
Color
Silver
Sub-Category
Mounting Accessories
Includes
3/4" Raise
For Use With
Large Capacity Data Box
Cover Type
Raised
Capacity
12.7 cu. in.
Standards
cULus
Cover Material
Steel
Drawn or Welded
Drawn
Certified Listed
cULus Listed
Standard
cULus Listed
Paintable/Stainable
Yes
Features
Drawn construction; Accepts UL Listed voltage partition, Cat. No. 981
Mounting Orientation
Vertical
For Number of Gangs
3

Description

Plaster Ring, Mounting Accessories, Material Steel, Silver Color, For Use With Large Capacity Data Box, 4 In. Three Gang Box, Width 5.88 In., Depth 4.06 In., Includes 3/4 In. Raise

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.