Shop RACO
Create Account
MX3200 Gray Metal Vertical Outlet Cover
- Mfr # 167093
- Zoro # G303999084
product price:Â
$
53.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 167093
- Zoro #
- G303999084
- UPC #
- -
- Country of Origin
- China
Description
Features
- TayMac Vertical 8 In 1 Outlet Cover.
- Gray Metal In Use.
- Superior Commercial Quality Die Cast Metal Construction.
- Patented Quick Fit Keyhole Mounting System & Universal Fit Technology Allows Installation In Under A Minute.
- Mounting Hardware, Gasket & Installation Instructions Included.
- Meets Or Exceeds Extra Duty Specifications.
- Lockable Tab.
- UL Listed.
- 2011 NEC Compliant.
- NEMA 3R Complaint.
- Dimension - 3.55 x 3.37 x 6.12 in.
- Item Weight - 0.65 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.