Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RMC Nipple, 1-1/2 in, Threaded, Zinc, Zinc Plated

  • Mfr # 1666

  • Zoro # G1062074


product price: $6.89
/ea

Key Features

Conduit Fitting Type
Nipple
Trade Size
1-1/2 in
Connection Type
Threaded
Material
Zinc
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1666
Zoro #
G1062074
UPC #
050169016664
Country of Origin
India

Dimensions

Trade Size
1-1/2 in
Overall Length
29/32 in
Length
0.906 in
Height (In.)
2-1/8 in
Thread Size
1 1/2"-11 1/2
Width
2-1/8 in
Overall Height
2 1/8 in
Overall Width
2 1/8 in
Compatible Conduit Trade Size
1 1/2 in
Dimensions
0.906 in x 2.125 in x 2.125 in
Height
2.125 in
Conduit Trade Size
1 1/2 in

Details

Item
RMC
Conduit Fitting Type
Nipple
Connection Type
Threaded
Material
Zinc
Finish
Zinc Plated
Standards
CSA Certified, UL Listed
For Conduit Type
RMC
For Use With
RMC
Insulation Type
Uninsulated
Application
Commercial Fittings
Insulated
No
Features
Rugged metallic construction; Additional sizes available
Compatible Conduit Type
RMC
Weight
0.19 lb
Certified Listed
UL ListedCSA Certified
Industry Standard(s)
UL 514B
Fitting Type
Nipples
Conduit Fitting Material
Zinc

Description

Threaded Chase Nipple, Zinc, Trade Size 1 1/2 in, Overall Length 29/32 in, Finish Plain, Insulated No, Compatible Conduit Type RMC, Thread Size 1 1/2 In.-11 1/2, Conduit Fitting Type Nipple, Standards CSA Certified, UL Listed, For Use With RMC, For Conduit Type RMC, Overall Height 2 1/8 in, Overall Width 2 1/8 in, Weight 0.19 lb, Compatible Conduit Trade Size 1 1/2 in, Connection Type Nipple

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.