Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conduit Fitting Nipple, 4 in, Die Cast Zinc

  • Mfr # 1676

  • Zoro # G3752913


product price: $23.59
/ea

Key Features

Conduit Fitting Type
Nipple
Trade Size
4 in
Material
Die Cast Zinc
Overall Length
1.438 in
Length
1.438 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1676
Zoro #
G3752913
UPC #
050169016763
Country of Origin
India

Dimensions

Trade Size
4 in
Overall Length
1.438 in
Length
1.438 in
Width
4.797 in
Height (In.)
4.797 in
Dimensions
1.438 in x 4.797 in x 4.797 in
Height
4.797 in
Overall Width
4 25/32 in
Overall Height
4 25/32 in
Compatible Conduit Trade Size
4 in

Details

Item
Conduit Fitting
Conduit Fitting Type
Nipple
Material
Die Cast Zinc
Insulated
No
Insulation Type
Uninsulated
Standards
CSA Certified, UL 514B, UL Listed
Application
Commercial Fittings
Features
Rugged metallic construction; Additional sizes available
Fitting Type
Nipples
Industry Standard(s)
UL 514B
Certified Listed
UL ListedCSA Certified
Weight
0.75 lb

Description

Chase Nipple, Zinc, Trade Size 4 in, Overall Length 1 7/16 in, Insulated No, Conduit Fitting Type Nipple, Standards CSA Certified, UL 514B, UL Listed, Overall Height 4 25/32 in, Overall Width 4 25/32 in, Weight 0.75 lb, Compatible Conduit Trade Size 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.