Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrical Box, 8 cu in, Handy Box Type, 1 Gang, Rectangular Shape

  • Mfr # 7318RAC

  • Zoro # G3757728


product price: $5.21
/ea
Sold in multiples of 25 for $130.25

Key Features

Capacity
8 cu in
Box Type
Handy
Number of Gangs
1 Gang
Overall Width
2-3/8 in
Overall Depth
1-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7318RAC
Zoro #
G3757728
UPC #
050169973189
Country of Origin
United States

Dimensions

Overall Width
2-3/8 in
Overall Depth
1-1/4 in
Height
4 in

Details

Item
Electrical Box
Capacity
8 cu in
Box Type
Handy
Number of Gangs
1 Gang
Box Shape
Rectangular
Color
Gray
Features
RACO® Nonmetallic cable boxes provide the installer with a cost alternative that is lightweight and easy to install.; Single-gang boxes have knockouts that break out quickly and cleanly for faster installtion.; Positioning tabs for fast accurate mounting on studs ot joists.
Shape
Rectangle
Wiring System
Nonmetallic Sheathed Cable
Standard
UL Listed
Certified Listed
UL Listed

Description

Nm Box,1-1/4 D,1 Gang

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.