Zoro Homepage

Conduit Fitting Grounding Connector, 1/2 in, Threaded, Die Cast Zinc, Silver

  • Mfr # 2711

  • Zoro # G5490655


product price: $0.91
/ea

Key Features

Conduit Fitting Type
Grounding Connector
Material
Die Cast Zinc
Connection Type
Threaded
Color
Silver
Style - Connector
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2711
Zoro #
G5490655
UPC #
050169027110
Country of Origin
India

Dimensions

Knockout Size
1/2"
Thread Size
1/2 in -1/4
Overall Length
13/16 in
Trade Size
1/2 in
Width
1.170 in
Cable Size - Anti-Short Bushing
2 #14, 2 #10, 3 #14, or 3 #12 with or without Ground
Length
0.81 in
Height (In.)
7/8 in
Overall Width
1 3/16 in
Overall Height
7/8 in

Details

Item
Conduit Fitting
Conduit Fitting Type
Grounding Connector
Material
Die Cast Zinc
Connection Type
Threaded
Color
Silver
Style - Connector
Straight
Box Connection
1/2 in MNPT
Standards
CSA C22.2 No.18, UL 514B, UL Listed File E195972
Cable Clamping Method
Clamp Style
Insulated
No
Cable Opening Min.
0.250 in
Cable Opening Max.
0.590 in
Application
Commercial Fittings
Connector Type
Clamp-Type
Includes
Clamp
Features
Rugged metallic construction will last the lifetime of the installation; Additional sizes available
Thread Type
NPSM
Connector Style
Straight
For Maximum Cable OD
2.59 mm
For Minimum Cable OD
1.63 mm
Item - Building Cable Connector
Nonmetallic Sheath Cable Connector
Material - Cable Connector
Die Cast Zinc

Description

Threaded Metal Connector, Box Connection 1/2 in MNPT, For Use With 10/2, 12/3 with Ground, 12/3 without Ground, 14/2, 14/3, Oval Cable: 14/2, Insulated No, Die Cast Zinc, Standards CSA C22.2 No.18, UL 514B, UL Listed File E195972, Cable Clamping Method (2) Screws, Color Silver, Connection Type Clamp, Connector Style Straight, Includes Clamp, For Maximum Cable OD 2.59 mm, For Minimum Cable OD 1.63 mm, Overall Height 7/8 in, Overall Length 13/16 in, Overall Width 1 3/16 in, Thread Size 1/2 in -1/4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.