Zoro Homepage
This item is Discontinued.
Raco NMSC Connector Insider, 5/8" L, Plastic 4714BULK

NMSC Connector Insider, 5/8" L, Plastic (Discontinued)

  • Mfr # 4714BULK
  • Zoro # G5490427
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4714BULK
Zoro #
G5490427
UPC #
050169471494
Country of Origin
United States

Dimensions

UL/CSA NM/NMC Cable Size
10/3, 12/3, 14/3, 10/2, 12/2, 14/2 NM Cables
Knockout Size
1/2"

Details

Item - Building Cable Connector
Nonmetallic Sheath Cable Connector
Style - Connector
Straight
Material - Cable Connector
Thermoplastic
Box Connection
1/2 in NPT, Snap In
Cable Clamping Method
2 Plastic Pawls
Insulated
Yes
Use With - Nonmetallic Building Cable
Oval Cable: (1) 14/2, (1) 12/2, (1) 10/2, (1) 14/3, (1) 12/3, (1) 10/3 with Ground; (2) 14/2, (2) 12/2 with Ground; (1) 14/2 and (1) 12/2 With Ground; (1) 12/2 and (1) 10/2 with Ground; (1)14/2 and (1) 10-2 with Ground
Item
Nonmetallic Sheath Cable Connector
Material
Plastic
Standards
UL Listed File E195971, CUL

Description

Nonmetallic Sheath Cable Connector, Box Connection 1/2 in NPT, Snap In, Insulated Yes, Plastic, Standards UL Listed File E195971, CUL, Cable Clamping Method 2 Plastic Pawls, Includes Clamp, Overall Length 5/8 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.