Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conduit Fitting Connector, 2-1/2 in, Liquid-Tight, Steel, Electro Zinc Plated, Gray

  • Mfr # 3410

  • Zoro # G0432092


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Conduit Fitting Type
Connector
Trade Size
2-1/2 in
Connection Type
Liquid-Tight
Material
Steel
Finish
Electro Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3410
Zoro #
G0432092
UPC #
050169034101
Country of Origin
China

Dimensions

Trade Size
2-1/2 in
Overall Length
3 15/16 in
Mesh Length
No Strain Relief Mesh
Length
3.938 in
Height (In.)
3.563 in
Width
3.938 in
Overall Width
3 15/16 in
Overall Height
3 9/16 in
Compatible Knockout Trade Size
2 1/2 in
Height
3.563 in
Dimensions
3.938 in x 3.938 in x 3.563 in
Conduit Trade Size
2 1/2 in

Details

Item
Conduit Fitting
Conduit Fitting Type
Connector
Connection Type
Liquid-Tight
Material
Steel
Finish
Electro Zinc Plated
Color
Gray
Insulated
No
Connector Type
Straight
Use With - Conduit
Flexible Liquid Tight Metallic Conduit, Flexible Liquid Tight Non-Metallic Type B Conduit
Hazardous Location Rating
Class I, Division 2, Class II, Division 1 and 2, Class III, Division 1 and 2
External Grounding Lug
No
Box Connection
2 1/2 in MNPT
Style - Connector
Straight
Mesh Material
No Strain Relief Mesh
Standards
CSA C22.2 No. 18 Certified, Standard 514B, UL Listed E195969
For Use With
Flexible Liquid Tight Metallic Conduit, Flexible Liquid Tight Non-Metallic Type B Conduit
Hazardous Location
Yes
Insulation Type
Uninsulated
Application
Commercial Fittings
Features
Use with flexible metallic liquidtight conduit and Type B flexible nonmetallic liquidtight conduit; Zinc-electroplated for added corrosion protection; Noninsulated; Innovative split gland-ring assures a perfect seal, preventing pullouts; Available in trade sizes 3/8 in. through 4 in.; Sealing washer and heavy-duty locknut included; All components are reusable
Indoor/Outdoor Usage
Indoor/Outdoor
Weight
2.6 lb
Compatible Conduit Type
Flexible Liquid Tight Metallic Conduit, Flexible Liquid Tight Non-Metallic Type B Conduit
Connection Orientation
Straight
Connector Style
Straight
Hazardous Rating(s)
Class I, Division 2Class II Division 1 & 2Class III, Division 1 & 2
Fitting Type
Connectors
Environmental Conditions
Wet Location
Certified Listed
UL ListedCSA Certified
Industry Standard(s)
UL 514B
Conduit Type
Liquidtight
Conduit Fitting Material
Steel/Malleable Iron
Item - Conduit Fitting
Liquid Tight Conduit Fitting

Description

Liquid-Tight Conduit Fitting, Insulated No, Trade Size 2 1/2 in, Compatible Conduit Type Flexible Liquid Tight Metallic Conduit, Flexible Liquid Tight Non-Metallic Type B Conduit, Box Connection 2 1/2 in MNPT, Iron, Steel, Color Gray, For Use With Flexible Liquid Tight Metallic Conduit, Flexible Liquid Tight Non-Metallic Type B Conduit, Connection Orientation Straight, Mesh Material No Strain Relief Mesh

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.