Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conduit Fitting Connector, 1/2 in, Liquid-Tight, Steel, Electro Zinc Plated, Gray

  • Mfr # 3442

  • Zoro # G0822385


product price: $5.99
/ea

Key Features

Conduit Fitting Type
Connector
Trade Size
1/2 in
Connection Type
Liquid-Tight
Material
Steel
Finish
Electro Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3442
Zoro #
G0822385
UPC #
050169034422
Country of Origin
China

Dimensions

Trade Size
1/2 in
Overall Length
1 5/16 in
Mesh Length
No Strain Relief Mesh
Length
1.313 in
Width
1.313 in
Height (In.)
2.563 in
Compatible Knockout Trade Size
1/2 in
Overall Height
2 9/16 in
Overall Width
1 5/16 in
Height
2.563 in
Dimensions
1.313 in x 1.313 in x 2.563 in
Conduit Trade Size
1/2 in

Details

Item
Conduit Fitting
Conduit Fitting Type
Connector
Connection Type
Liquid-Tight
Material
Steel
Finish
Electro Zinc Plated
Color
Gray
Box Connection
1/2 in MNPT
Standards
CSA C22.2 No. 18 Certified, Standard 514B, UL Listed E195969
Mesh Material
No Strain Relief Mesh
Hazardous Location Rating
Class I, Division 2, Class II, Division 1 and 2, Class III, Division 1 and 2
Use With - Conduit
Flexible Liquid Tight Metallic Conduit, Flexible Liquid Tight Non-Metallic Type B Conduit
For Use With
Flexible Liquid Tight Metallic Conduit, Flexible Liquid Tight Non-Metallic Type B Conduit
Connector Type
45 Degrees
Insulated
No
External Grounding Lug
No
Style - Connector
45 Degrees
Application
Commercial Fittings
Insulation Type
Uninsulated
Hazardous Location
Yes
Features
Use with flexible metallic liquidtight conduit and Type B flexible nonmetallic liquidtight conduit; Zinc-electroplated for added corrosion protection; Noninsulated; Innovative split gland-ring assures a perfect seal, preventing pullouts; Available in trade sizes 3/8 in. through 4 in.; Sealing washer and heavy-duty locknut included; All components are reusable
Weight
0.25 lb
Connector Style
45 Degrees
Elbow Angle
45 Degrees
Compatible Conduit Type
Flexible Liquid Tight Metallic Conduit, Flexible Liquid Tight Non-Metallic Type B Conduit
Connection Orientation
45 Degrees
Indoor/Outdoor Usage
Indoor/Outdoor
Hazardous Rating(s)
Class I, Division 2Class II Division 1 & 2Class III, Division 1 & 2
Environmental Conditions
Wet Location
Certified Listed
UL ListedCSA Certified
Conduit Type
Liquidtight
Industry Standard(s)
UL 514B
Fitting Type
Connectors
Item - Conduit Fitting
Liquid Tight Conduit Fitting
Conduit Fitting Material
Steel/Malleable Iron

Description

1/2 in. 45 Degree Liquidtight Connector, Uninsulated
•Positviely bond conduit to a box or enslosure with RACO liquidtight straight connectors.
•Can be used in either indoor or outdoor locations.
•Suitable for Class I, Div 2; Class II, Div 1 & 2, and Class III, Div I & 2 hazardous locations.
•Use with flexible metallic liquidtight conduit and Type B flexible nonmetallic liquidtight conduit
•Zinc-electroplated for added corrosion protection
•Noninsulated
•Innovative split gland-ring assures a perfect seal, preventing pullouts
•Available in trade sizes 3/8 in. through 4 in.
•Sealing washer and heavy-duty locknut included
•All components are reusable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.