Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conduit Fitting Connector, 2 in, Liquid-Tight, Nylon, Electro Zinc Plated, Gray

  • Mfr # 4728

  • Zoro # G5490987


product price: $44.59
/ea

Key Features

Conduit Fitting Type
Connector
Trade Size
2 in
Connection Type
Liquid-Tight
Material
Nylon
Finish
Electro Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4728
Zoro #
G5490987
UPC #
050169047286
Country of Origin
United States

Dimensions

Trade Size
2 in
Overall Length
2 1/2 in
Mesh Length
No Strain Relief Mesh
Length
2.51 in
Width
3.050 in
Height (In.)
3.05 in
Compatible Knockout Trade Size
2 in
Overall Width
3 1/16 in
Overall Height
3 1/16 in
Dimensions
2.51 in x 3.05 in x 3.05 in
Height
3.05 in
Conduit Trade Size
2 in

Details

Item
Conduit Fitting
Conduit Fitting Type
Connector
Connection Type
Liquid-Tight
Material
Nylon
Finish
Electro Zinc Plated
Color
Gray
External Grounding Lug
No
Mesh Material
No Strain Relief Mesh
Standards
CSA C22.2 No. 18, UL 514B
Style - Connector
Straight
Box Connection
2 in MNPT
For Use With
Flexible Liquid Tight Non-Metallic Type B Conduit
Insulated
No
Use With - Conduit
Flexible Liquid Tight Non-Metallic Type B Conduit
Hazardous Location Rating
Not Rated
Connector Type
Straight
Application
For use in dry or wet locations when the conduit and fittings are not subject to physical damageUse Type B conduit and fittings whenever flexibility is required for installation, operation, or maintenance
Features
Nylon construction provides superior corrison resistance; Available in trade sizes 3/8 in. through 2 in.; Includes neoprene O-ring and nylon locknuts
Compatible Conduit Type
Flexible Liquid Tight Non-Metallic Type B Conduit
Weight
0.2 lb
Connection Orientation
Straight
Connector Style
Straight
Nema Rating
NEMA 4X, 12 and 13
Certified Listed
UL ListedCSA Certified
Conduit Type
Liquidtight
Fitting Type
Connectors
Environmental Conditions
Wet Location
Item - Conduit Fitting
Liquid Tight Conduit Fitting
Conduit Fitting Material
Nylon

Description

Liquid-Tight Conduit Fitting, Insulated No, Trade Size 2 in, Compatible Conduit Type Flexible Liquid Tight Non-Metallic Type B Conduit, Box Connection 2 in MNPT, Nylon, Color Gray, For Use With Flexible Liquid Tight Non-Metallic Type B Conduit, Connection Orientation Straight, Mesh Material No Strain Relief Mesh, Hazardous Location Rating Not Rated, Compatible Knockout Trade Size 2 in, Connector Style Straight, External Grounding Lug No, Mesh Length No Strain Relief Mesh

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.