Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conduit Fitting Connector, 1 in, Liquid-Tight, Nylon, Electro Zinc Plated, Gray

  • Mfr # 4734

  • Zoro # G5490978


product price: $18.59
/ea

Key Features

Conduit Fitting Type
Connector
Trade Size
1 in
Connection Type
Liquid-Tight
Material
Nylon
Finish
Electro Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4734
Zoro #
G5490978
UPC #
050169947340
Country of Origin
United States

Dimensions

Trade Size
1 in
Overall Length
4 in
Mesh Length
No Strain Relief Mesh
Length
4 in
Width
1.800 in
Height (In.)
1.8 in
Compatible Knockout Trade Size
1 in
Overall Width
1 13/16 in
Overall Height
1 13/16 in
Height
1.8 in
Dimensions
4 in x 1.8 in x 1.8 in
Conduit Trade Size
1 in

Details

Item
Conduit Fitting
Conduit Fitting Type
Connector
Connection Type
Liquid-Tight
Material
Nylon
Finish
Electro Zinc Plated
Color
Gray
Connector Type
Multi-Angle
Insulated
No
Style - Connector
Adjustable from 0 Degrees to 90 Degrees
Hazardous Location Rating
Not Rated
For Use With
Flexible Liquid Tight Non-Metallic Type B Conduit
External Grounding Lug
No
Box Connection
1 in MNPT
Use With - Conduit
Flexible Liquid Tight Non-Metallic Type B Conduit
Standards
CSA C22.2 No. 18, UL 514B
Mesh Material
No Strain Relief Mesh
Application
For use in dry or wet locations when the conduit and fittings are not subject to physical damageUse Type B conduit and fittings whenever flexibility is required for installation, operation, or maintenance
Features
All gray nonmetallic construction provides superior corrosion resistance; Each connector is supplied with a Neoprene O-ring and nylon gasket; SWIVEL-LOK, multi-position connector (trade sizes 3/8 in. to 1 in.) twists from 0° to 90°, easing installation in difficult locations and eliminating need to stock other angle connectors; UPC bar coded fittings are individually polybagged with a preprinted UPC-A bar code and packaged in pre-scored tear top cartons for an attractive presentation; Additional sizes available
Weight
0.12 lb
Connection Orientation
0 Degrees to 90 Degrees
Elbow Angle
90 Degrees
Compatible Conduit Type
Flexible Liquid Tight Non-Metallic Type B Conduit
Connector Style
Adjustable from 0 Degrees to 90 Degrees
Conduit Type
Liquidtight
Certified Listed
UL ListedCSA Certified
Industry Standard(s)
UL 514B
Environmental Conditions
Wet Location
Fitting Type
Connectors
Nema Rating
NEMA 4X, 12 and 13
Conduit Fitting Material
Nylon
Item - Conduit Fitting
Liquid Tight Conduit Fitting

Description

Liquid-Tight Conduit Fitting, Insulated No, Trade Size 1 in, Compatible Conduit Type Flexible Liquid Tight Non-Metallic Type B Conduit, Box Connection 1 in MNPT, Nylon, Color Gray, For Use With Flexible Liquid Tight Non-Metallic Type B Conduit, Connection Orientation 0 Degrees to 90 Degrees , Mesh Material No Strain Relief Mesh, Hazardous Location Rating Not Rated, Compatible Knockout Trade Size 1 in, Connector Style Adjustable from 0 Degrees to 90 Degrees , External Grounding Lug No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.