Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrical Box, 15.5 cu in, Octagon Box Type, Steel, Octagon Shape

  • Mfr # 127TS

  • Zoro # G3755162


product price: $5.89
/ea
Sold in multiples of 50 for $294.50

Key Features

Capacity
15.5 cu in
Box Type
Octagon
Material
Steel
Overall Width
3.938 in
Overall Depth
1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
127TS
Zoro #
G3755162
UPC #
050169501276
Country of Origin
United States

Dimensions

Overall Width
3.938 in
Overall Depth
1-1/2 in
Conduit Size
1/2 in, 3/4 in
Height
7 in

Details

Item
Electrical Box
Capacity
15.5 cu in
Box Type
Octagon
Material
Steel
Box Shape
Octagon
Features
Welded steel construction wtih raised ground screw area and "TS" side-mount bracket with gauging tabs and recessed nailing spurs; 4 in. x 1-1/2 in. deep; Supplied with three 1/2 in. and four 3/4 in. knockouts; Combination screw heads provide for faster installation; 15.5 cu. in. capacity
Knockouts
1/2 in;3/4 in
Wiring System
Conduit
Fixture Lbs.
50 lb.
Standard
UL Listed
Raised Ground
Yes
Certified Listed
UL Listed

Description

Oct Box,1-1/2 Dp,Ts-Brkt 1/2-3/4 Ko 4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.