Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrical Box, 21.5 cu in, Octagon Box Type, 1 Gang, Steel, Octagon Shape

  • Mfr # 176

  • Zoro # G3751102


product price: $6.99
/ea
Sold in multiples of 25 for $174.75

Key Features

Capacity
21.5 cu in
Box Type
Octagon
Number of Gangs
1 Gang
Material
Steel
Overall Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
176
Zoro #
G3751102
UPC #
050169001769
Country of Origin
United States

Dimensions

Overall Width
4 in
Overall Depth
2-1/8 in
Conduit Size
1/2 in
Height
3-5/8 in

Details

Item
Electrical Box
Capacity
21.5 cu in
Box Type
Octagon
Number of Gangs
1 Gang
Material
Steel
Box Shape
Octagon
Color
Gray
Knockouts
1/2 in
Features
Drawn steel construction with "J" bracket with spurs, slotted holes for toe-nailing and gauging notches at 3/8 in and 1/2 in. and nonmetallic sheathed cable clamps; 4 in. x 2-1/8 in. deep; Supplied with three 1/2 in. knockouts; Combination Phillips/slotted screw heads; 21.5 cu. in. capacity
Standard
UL Listed
Certified Listed
UL Listed
Wiring System
Nonmetallic Sheathed Cable
Fixture Lbs.
50 lb.

Description

Oct Box,2-1/8 Dp,J-Brkt Nm-Clmp 1/2 Ko 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.