Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrical Box Hardware, Steel, Box

  • Mfr # 131RAC

  • Zoro # G3755269


product price: $2.59
/ea
Sold in multiples of 25 for $64.75

Key Features

Material
Steel
Nominal Depth
1-1/2 in
Height
4 in
Depth
1.563 in
Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
131RAC
Zoro #
G3755269
UPC #
050169001318
Country of Origin
United States

Dimensions

Nominal Depth
1-1/2 in
Height
4 in
Depth
1.563 in
Width
4 in
Length
4 in
Actual Depth
1.563 in

Details

Item
Electrical Box Hardware
Material
Steel
Features
Drawn steel construction; 4 in. x 1-1/2 in. deep; Supplied with four 3/4 in. knockouts; Combination Phillips/slotted screw heads; 15.5 cu. in. capacity
Certified Listed
cULus Listed
Fixture Lbs.
50 lb.
Standard
cULus Listed
Drawn or Welded
Drawn
Wiring System
Conduit
Box Type
Extension Ring

Description

Oct Box,Ext 1-1/2 Dp,3/4 Ko 4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.