Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrical Box, 21.5 cu in, Octagon Box Type, 2 Gangs, Steel, Octagon Shape

  • Mfr # 177

  • Zoro # G3751163


product price: $7.89
/ea
Sold in multiples of 25 for $197.25

Key Features

Capacity
21.5 cu in
Box Type
Octagon
Number of Gangs
2 Gangs
Material
Steel
Overall Width
3-7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
177
Zoro #
G3751163
UPC #
050169001776
Country of Origin
United States

Dimensions

Overall Width
3-7/8 in
Overall Depth
2-1/8 in
Conduit Size
1/2 in
Height
7 in

Details

Item
Electrical Box
Capacity
21.5 cu in
Box Type
Octagon
Number of Gangs
2 Gangs
Material
Steel
Box Shape
Octagon
Color
Gray
Features
Drawn steel construction with "TS" side-mount bracket and L clamps for nonmetallic sheated cable; 4 in. x 2-1/8 in. deep; Supplied with two 1/2 in. knockouts; Combination Phillips/slotted screw heads; 21.5 cu. in. capacity
Knockouts
1/2 in
Standard
UL Listed
Certified Listed
UL Listed
Fixture Lbs.
50 lb.
Wiring System
Nonmetallic Sheathed Cable

Description

Oct Bx,2-1/8 Dp,Ts-Brkt Nm Clmp 1/2 Ko 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.