Zoro Homepage

Electrical Box, 15.5 cu in, Octagon Box Type, Steel, Octagon Shape

  • Mfr # 158

  • Zoro # G3751172


product price: $3.39
/ea
Sold in multiples of 25 for $84.75

Key Features

Capacity
15.5 cu in
Box Type
Octagon
Material
Steel
Overall Width
4.110 in
Overall Depth
1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
158
Zoro #
G3751172
UPC #
050169001585
Country of Origin
United States

Dimensions

Overall Width
4.110 in
Overall Depth
1-1/2 in
Conduit Size
1/2 in
Height
3.56 in

Details

Item
Electrical Box
Capacity
15.5 cu in
Box Type
Octagon
Material
Steel
Box Shape
Octagon
Color
Gray
Knockouts
1/2 in
Features
Drawn steel construction with "J" bracket with spurs, slotted holes for toe-nailing, gauging notches at 3/8 in. and 1/2 in.; 4 in. x 1-1/2 in. deep; Supplied with nine 1/2 in. knockouts; Combination Phillips/slotted screw heads; 15.5 cu. in. capacity
Certified Listed
UL Listed
Wiring System
Conduit
Fixture Lbs.
50 lb.
Standard
UL Listed

Description

Octagon Box,1-1/2 D,J-Brkt,1/2 Ko,4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.