Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrical Box, 15.5 cu in, Octagon Box Type, 1 Gang, Steel, Octagon Shape

  • Mfr # 145

  • Zoro # G3750822


product price: $3.99
/ea
Sold in multiples of 50 for $199.50

Key Features

Capacity
15.5 cu in
Box Type
Octagon
Number of Gangs
1 Gang
Material
Steel
Overall Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
145
Zoro #
G3750822
UPC #
050169001455
Country of Origin
United States

Dimensions

Overall Width
4 in
Overall Depth
1-1/2 in
Conduit Size
1/2 in
Height
4 in

Details

Item
Electrical Box
Capacity
15.5 cu in
Box Type
Octagon
Number of Gangs
1 Gang
Material
Steel
Box Shape
Octagon
Color
Gray
Features
Drawn steel construction with side holes for mounting to joists; 4 in. x 1-1/2 in. deep; L clamps provided for non-metallic sheathed cable; Supplied with three 1/2 in. knockouts; Combination Phillips/slotted screw heads; 15.5 cu. in. capacity
Knockouts
1/2 in
Fixture Lbs.
50 lb.
Standard
UL Listed
Certified Listed
UL Listed
Wiring System
Nonmetallic Sheathed Cable

Description

Octagon Box,1-1/2 Deep,Nm-Clmp 1/2 Ko 4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.