Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrical Box, 21.5 cu in, Octagon Box Type, 1 Gang, Steel, Octagon Shape

  • Mfr # 166

  • Zoro # G3751093


product price: $3.49
/ea
Sold in multiples of 50 for $174.50

Key Features

Capacity
21.5 cu in
Box Type
Octagon
Number of Gangs
1 Gang
Material
Steel
Overall Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
166
Zoro #
G3751093
UPC #
050169001660
Country of Origin
United States

Dimensions

Overall Width
4 in
Overall Depth
2-1/8 in
Conduit Size
1/2 in, 3/4 in
Height
4 in

Details

Item
Electrical Box
Capacity
21.5 cu in
Box Type
Octagon
Number of Gangs
1 Gang
Material
Steel
Box Shape
Octagon
Color
Gray
Knockouts
1/2 in;3/4 in
Features
Drawn steel construction; 4 in. x 2-1/8 in. deep; Supplied with three 1/2 in. and six 3/4 in. knockouts; Combination Phillips/slotted screw heads; 21.5 cu. in. capacity
Fixture Lbs.
50 lb.
Standard
UL Listed
Certified Listed
UL Listed
Wiring System
Conduit

Description

Octagon Box,2-1/8 Deep,1/2-3/4 Ko 4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.