Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrical Box Hardware, 11.8 cu in, Octagon Box Type, Steel

  • Mfr # 111

  • Zoro # G3750883


product price: $4.19
/ea
Sold in multiples of 25 for $104.75

Key Features

Material
Steel
Box Type
Octagon
Opening Shape
Octagon
Conduit Size (In.)
1/2"
Capacity
11.8 cu in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
111
Zoro #
G3750883
UPC #
050169001110
Country of Origin
Mexico

Dimensions

Conduit Size (In.)
1/2"
Height
3.165 in
Depth
1-1/2 in
Width
3.165 in
Nominal Length
3-1/2 in

Details

Item
Electrical Box Hardware
Material
Steel
Box Type
Octagon
Opening Shape
Octagon
Capacity
11.8 cu in
Features
Drawn steel construction; 3-1/2 in. x 1-1/2 in. deep; Supplied with four 1/2 in. knockouts; Combination Phillips/slotted screw heads; 11.8 cu. in. capacity
Certified Listed
UL Listed
Wiring System
Conduit
Standard
UL Listed
Drawn or Welded
Drawn

Description

Octagon Box,Ext,1-1/2 D,1/2 Ko,3-1/2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.