Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raco Offset Nipple, 1 In., Die Cast Zinc, PK10 1454

Offset Nipple, 1 In., Die Cast Zinc, PK10 (Discontinued)

  • Mfr # 1454
  • Zoro # G2299981
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1454
Zoro #
G2299981
UPC #
050169014547
Country of Origin
India

Dimensions

Overall Length
2-23/32"
Conduit Trade Size
1 in

Details

Conduit Fitting Type
Nipple
Item
Offset Nipple
Standards
UL

Description

Offset Nipple, Conduit Fitting Type Nipple, Conduit Trade Size 1 in, Overall Length 2-23/32 In., Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.