Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conduit Fitting Offset Nipple, 2 in, Die Cast Zinc, Zinc Plated

  • Mfr # 1458

  • Zoro # G3752590


product price: $10.19
/ea

Key Features

Trade Size
2 in
Material
Die Cast Zinc
Finish
Zinc Plated
Overall Length
3.157 in
For Conduit Type
IMC, Rigid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1458
Zoro #
G3752590
UPC #
050169014585
Country of Origin
India

Dimensions

Trade Size
2 in
Overall Length
3.157 in
Length
3.157 in
Width
2.563 in
Thread Size
2"-11 1/2
Height (In.)
3-1/4 in
Dimensions
3.157 in x 2.563 in x 3.25 in
Height
3.25 in
Overall Width
2 9/16 in
Overall Height
3 1/4 in
Compatible Conduit Trade Size
2 in

Details

Item
Conduit Fitting
Conduit Fitting Type
Offset Nipple
Material
Die Cast Zinc
Finish
Zinc Plated
For Conduit Type
IMC, Rigid
Application
Commercial Fittings
For Use With
IMC Conduit, Rigid Conduit
Standards
CSA Certified, UL 514B, UL Listed
Features
Rugged metallic construction provides mechanical protection for the conductors; Additional sizes available
Industry Standard(s)
UL 514B
Certified Listed
UL ListedCSA Certified
Fitting Type
Nipples
Thread Type
NPSM
Compatible Conduit Type
IMC, RMC
Weight
0.56 lb

Description

Offset Nipple, Zinc, Trade Size 2 in, Overall Length 3 5/32 in, Compatible Conduit Type IMC, RMC, Thread Size 2 In.-11 1/2, Thread Type NPSM, Conduit Fitting Type Nipple, Standards CSA Certified, UL 514B, UL Listed, For Use With IMC Conduit, Rigid Conduit, For Conduit Type IMC, Rigid, Overall Height 3 1/4 in, Overall Width 2 9/16 in, Weight 0.56 lb, Compatible Conduit Trade Size 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.