Zoro Homepage

One Hole Strap, Conduit; Pipe Use, 1 in, Malleable Iron, Zinc Plated

  • Mfr # 1304

  • Zoro # G3753430


product price: $1.55
/ea

Key Features

Nominal/Conduit Pipe
1 in
Material
Malleable Iron
Finish
Zinc Plated
For Use With
Conduit; Pipe
Wire Range
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1304
Zoro #
G3753430
UPC #
050169013045
Country of Origin
India

Dimensions

Height
15/16 in
Flange Thickness
1 5/16 in
Width
29/32 in
Length
2-23/32 in
Overall Length
2 23/32 in
Length (Straight Wireway)
2.719 in
Overall Height
1 5/16 in
Overall Width
29/32 in
Compatible Nominal Conduit/Pipe Size
1 in
Mounting Hole Diameter
0.359 in
Compatible Conduit Trade Size
1 in
Compatible Pipe Size
1 in
Each - Width
0.906 in
Dimensions
2.719 in x 0.906 in x 1.313 in

Details

Item
One Hole Strap
Nominal/Conduit Pipe
1 in
Material
Malleable Iron
Finish
Zinc Plated
For Use With
Conduit; Pipe
Wire Range
1 in
Sub-Category
Straps
Number of Pieces
50
Color
Gray
Description/Special Features
Capable of Supporting Heavy Loads, Meets Every Installation Needs
Weight
0.09 lb
Compatible Conduit Type
IMC, RMC
Resistance Properties
Corrosion Resistant
Product Type
Commercial Fittings
Fitting Type
Straps/Clampbacks
Environmental Conditions
Wet Location
Features
Malleable iron construction ensures mechanical protection; Zinc-electroplated for added corrosion protection; Not UL Listed; Available in trade sizes of 1/2 in. through 4 in.

Description

Conduit & Pipe Clamp, Flange Thickness 1 5/16 in, Wire Range 1 in, Compatible Pipe Size 1 in, Iron, Finish Electroplated, Gray, Overall Length 2 23/32 in, Overall Width 29/32 in, Overall Height 1 5/16 in, Compatible Conduit Trade Size 1 in, Compatible Conduit Type IMC, RMC, Compatible Nominal Conduit/Pipe Size 1 in, For Use With Conduit, Mounting Hole Diameter 0.359 in, Mounting Type Screw On, Resistance Properties Corrosion Resistant, Steel Thickness Not Applicable, Conduit Straps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.