Zoro Homepage
This item is Discontinued.
Raco Outlet Box, Wall Box Type, 2 Gangs, Steel 8189

Outlet Box, Wall Box Type, 2 Gangs, Steel (Discontinued)

  • Mfr # 8189
  • Zoro # G1936749
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8189
Zoro #
G1936749
UPC #
50169001899
Country of Origin
United States

Dimensions

Nominal Depth
1.5 in
Length
4 in
Width
4 in
Depth
1-1/2 in
Height
4 in
Actual Depth
1.813 in

Details

Item
Outlet Box
Accessory Type
Box
Box Type
Wall
Number of Gangs
2 Gangs
Material
Steel
Color
Gray
Features
TKO knockout design provides installation flexibilty; Combination screw heads allow quick installation; Welded construction; Ten 1/2 in. knockouts and six TKO knockouts; UL Listed; 21.0 cu. in. capacity; Raised ground; Acceptable in 2-hour fire rated walls; UPC barcoded
Drawn or Welded
Welded
Certified Listed
UL Listed
Raised Ground
Yes
Wiring System
Conduit
Standard
UL Listed

Description

Square Boxes are manufactured from durable pre-galvanized steel and are designed to house and protect electrical wiring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.