
Outlet Cover, Vertical, Grey Metal
Mfr # MX3200
Zoro # G116239384
product price: $28.69
/eaKey Features
Box Type
Outlet
Number of Gangs
1
Material
Aluminum
Lid Style
Cover Cap
Mounting Orientation
Vertical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MX3200
Zoro #
G116239384
UPC #
92326104760
Country of Origin
United States
Details
Box Type
Outlet
Number of Gangs
1
Material
Aluminum
Lid Style
Cover Cap
Mounting Orientation
Vertical
Description
TayMac, Gray, Metal In Use, Vertical, 8 In 1, Outlet Cover, Superior Commercial Quality Die Cast Metal Construction, Patented Quick Fit Keyhole Mounting System & Universal Fit Technology Allows Installation In Under A Minute, Mounting Hardware, Gasket, & Installation Instructions Included, Meets Or Exceeds Extra Duty Specifications, Lockable Tab, UL Listed, 2011 NEC Compliant, NEMA 3R Complaint.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.