CAD
Shop RACO
See all product information
Create Account
Partition, Steel, Square Box Type
- Mfr # 707RAC
- Zoro # G3757673
CAD Available
product price:Â
$
2.95
/ea
Sold in multiples of 25 for
$73.75
Key Features
CAD Drawing
Material
Steel
Nominal Length
0.063 in
Box Type
Partition
Length
3.312 in
Width
3.656 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 707RAC
- Zoro #
- G3757673
- UPC #
- 050169997079
- Country of Origin
- United States
- CAD Available
- Yes
- Item
- Low Volt Partition
- Material
- Steel
- Box Type
- Partition
- Features
Dimensions
- Nominal Length
- 0.063 in
- Length
- 3.312 in
- Width
- 3.656 in
- Height
- 3.312"
Description
Partition,Low-Volt For 2-1/8 D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.