Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pedastal House Face Plate, Stainless Steel, Plates Box Type

  • Mfr # 6314

  • Zoro # G3755092


product price: $45.29
/ea

Key Features

Material
Stainless Steel
Box Type
Plates
Width
2.53 in
Length
4.15 in
Height
0.1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6314
Zoro #
G3755092
UPC #
050169063149
Country of Origin
United States

Dimensions

Width
2.53 in
Length
4.15 in
Height
0.1"

Details

Item
Pedastal House Face Plate
Material
Stainless Steel
Box Type
Plates
Standard
UL Listed
Certified Listed
UL Listed
Features
Stainless steel construction; For power use only; Decorator style GFCI receptacle plate

Description

Pedastal House Face Plate,Decora

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.