Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Service Pedestal Single Receptacle Face Plate, Stainless Steel, Plates Box Type

  • Mfr # 6312

  • Zoro # G3755101


product price: $61.19
/ea

Key Features

Material
Stainless Steel
Box Type
Plates
Length
4.15 in
Width
2.53 in
Height
0.1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6312
Zoro #
G3755101
UPC #
050169063125
Country of Origin
United States

Dimensions

Length
4.15 in
Width
2.53 in
Height
0.1"

Details

Item
Service Pedestal Single Receptacle Face Plate
Material
Stainless Steel
Box Type
Plates
Certified Listed
UL Listed
Standard
UL Listed
Features
Stainless steel construction; For power use only; Single receptacle 1.39 in. opening
Number of Gangs
Single

Description

Pedastal House Face Plate,Single Recep

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.